This product has been discontinued.
PIR Occupancy Sensor, Wall Switch, 180°, Single-Pole, Light Almond
Item #: 39877
Cat #: ODS15-IDT
UPC: 078477277492
Sign In or Register to view pricing and more.
Documents & Guides
PIR Occupancy Sensor, Wall Switch, 180°, Single-Pole, Coverage: 2100 Sq.Ft., Color: Light Almond.
Overview
PIR Occupancy Sensor, Wall Switch, 180°, Single-Pole, Coverage: 2100 Sq.Ft., Color: Light Almond.
Decora Passive Infrared Wall Switch Occupancy Sensor, 180 Degree, 2100 sq. ft. Coverage, Self-Adjusting, Light Almond
Also known as: 078477277492, ODS15-IDT
Specifications
Color: | Light Almond |
Mounting: | Wall |
Angle: | 180° |
Volts AC Range: | 120 - 277 |
Color: | Light Almond |
Angle: | 180° |
Mounting: | Wall |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)