PUSH BUTTON 600VAC

Item #: 398789

Cat #: 9001KR1EH5

UPC: 785901345244

to view pricing and more.
Documents & Guides
SQD 9001KR1EH5 PUSH BUTTON 600VAC

Overview

SQD 9001KR1EH5 PUSH BUTTON 600VAC
Also known as: 785901345244, 9001KR1EH5

Specifications

Size: 30 mm
Standards: California Proposition 65
Size: 30 mm
Standards: California Proposition 65