PUSH BUTTON 600VAC

Item #: 398793

Cat #: 9001KR1GH1

UPC: 785901345381

to view pricing and more.

Overview

SQD 9001KR1GH1 PUSH BUTTON 600VAC
Also known as: 785901345381, 9001KR1GH1

Specifications

Size: 30 mm
Standards: California Proposition 65
Size: 30 mm
Standards: California Proposition 65