PUSH BUTTON 600VAC

Item #: 398796

Cat #: 9001KR1GH7

UPC: 785901345411

to view pricing and more.
SQD 9001KR1GH7 PUSH BUTTON 600VAC

Overview

SQD 9001KR1GH7 PUSH BUTTON 600VAC
Also known as: 785901345411, 9001KR1GH7

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm