316 Stainless Steel Cable Tie, Standard, 23.4" Long, 50/PK

Item #: 398815

Cat #: MLT6S-CP316

UPC: 074983544035

Sign In or Register to view pricing and more.
316 Stainless Steel Cable Tie, Standard, 23.4" Long, 50/PK, 6" Max Bundle Diameter

Overview

316 Stainless Steel Cable Tie, Standard, 23.4" Long, 50/PK, 6" Max Bundle Diameter
Also known as: 074983544035, MLT6S-CP316

Specifications

Color: Natural
Material: Stainless Steel
Length: 23.400 in
Width: 0.630 in
Color: Natural
Length: 23.400 in
Material: Stainless Steel
Width: 0.630 in