Illuminated push-button, Harmony 9001K, metal, mushroom 35mm, red

Item #: 398843

Cat #: 9001K2L38LRR20H13

UPC: 785901347705

to view pricing and more.
Documents & Guides
Illuminated push-button, Harmony 9001K, metal, mushroom 35mm, red, 30mm, spring return, LED red, 120V, 1 C/O *** Discontinued ***

Overview

Illuminated push-button, Harmony 9001K, metal, mushroom 35mm, red, 30mm, spring return, LED red, 120V, 1 C/O *** Discontinued ***

PUSH BUTTON 600VAC 10A 30MM T-K

Also known as: 785901347705, 9001K2L38LRR20H13

Specifications

Mounting: Panel
Size: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
Size: 30 mm
Standards: California Proposition 65