Cable Tie, Standard, 7.4" Long, Nylon, Orange, 100/Pack

Item #: 398861

Cat #: PLT2S-C3

UPC: 074983547593

Sign In or Register to view pricing and more.
Cable Tie, Nylon, Standard Cross Section, Orange, 7.4 Inch Long, .190 Inch Wide, 2" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie, Nylon, Standard Cross Section, Orange, 7.4 Inch Long, .190 Inch Wide, 2" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100
Also known as: 074983547593, PLT2S-C3

Specifications

Width: 0.190 in
Size: Standard
Color: Orange
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.400 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Orange
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 7.400 in
Family / Style: Pan-Ty®