VHDS MOTION ARM 36 IN

Item #: 39887

Cat #: VHDS36

UPC: 783510185152

Sign In or Register to view pricing and more.
Syspend VHDS-Motion Arm, Type 4X, 10.18x40.65x4.86, SS Type 304

Overview

Syspend VHDS-Motion Arm, Type 4X, 10.18x40.65x4.86, SS Type 304

Heavy-duty, stainless steel vertical motion pendant arm provides corrosion resistance and suspends process and control equipment for easy cleaning. Operators in NEMA Type 4X environments can effortlessly lift, lower and reposition HMI enclosures using the pendant arm's field-adjustable counterbalance.

Also known as: 783510185152, VHDS36

Features & Benefits

  • Easily attach to an HMI enclosure using a 60-x-60-mm enclosure mounting pattern (enclosure must be ordered separately)
  • 1.25-in. internal cable pathway maintains Type 4, 4X and 12 enclosure rating and protects wires and cables
  • Gasketed mounting surfaces at both ends of arm maintain seal integrity
  • Enclosure and arm can be swiveled 330 degrees with swivel stops available in 30 degree increments
  • Corrosion resistant stainless steel housing with provisions for water drainage from arm
  • 26-in. arm supports loads of 45-125 lb. with 13-in. of vertical height adjustment
  • 36-in. arm supports loads of 25-75 lb. with 20-in. of vertical height adjustment
  • Field-adjustable gas spring counterbalance allows the user to adjust lifting force by turning an adjustment mechanism under the arm
  • Angle of gas springs is adjustable (not the pressure); allows lifting force to be increased or decreased at any time for changes in load
  • Tension adjustment at front of the arm provides additional fine-tuning of lifting force

Specifications

Material: Stainless Steel
Height: 10.180 in
Depth: 4.860 in
IP/NEMA Rating: NEMA 4X
Width: 40.650 in
Standards: Build America Buy America Compliant
Material: Stainless Steel
Depth: 4.860 in
Width: 40.650 in
Height: 10.180 in
IP/NEMA Rating: NEMA 4X
Standards: Build America Buy America Compliant