Head for non illuminated pushbutton, Harmony XB4, mushroom 60mm, metal, black, 22mm, spring return

Item #: 398933

Cat #: ZB4BR2

UPC: 389110888488

to view pricing and more.
Head for non illuminated pushbutton, Harmony XB4, mushroom 60mm, metal, black, 22mm, spring return

Overview

Head for non illuminated pushbutton, Harmony XB4, mushroom 60mm, metal, black, 22mm, spring return

This Harmony XB4, 60mm mushroom black button head operates with a spring return / impulse mechanism. This 60mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent 60mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Its highly ergonomic mushroom push button shape makes it ideal for use in area where operator wear thick gloves or where users have impaired movements.

Also known as: 389110888488, ZB4BR2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65