REXEL logo

8" Insulated HD Long Nose Pliers

Item #: 399
Cat #: D203-8N-INS
UPC: 092644710339
Sign In or Register to view pricing and more.
Insulated Long Nose Pliers, Side-Cutting/Stripping, Two layers of insulation provide protection against electric shock

Product Overview

Insulated Long Nose Pliers, Side-Cutting/Stripping, Two layers of insulation provide protection against electric shock
Also known as: 092644710339, D203-8N-INS
Frequently Bought Together (56)
Panduit
FSD73-8-D Ferrule, Insulated, 24 AWG, Pin Length: 0.31", Yellow, Copper
Panduit
FSD75-8-D Insulated Ferrule, 22 AWG, White, 15/32" Wire Strip Length
Klein
D228-8-INS 8" Insulated, Diagonal-Cutters
Klein
11055-INS Wire Stripper/Cutter
Klein
507-8 Adjustable Wrench, Extra-Capacity, 8-Inch
Klein
85614 5-Piece Electronics Screwdriver Set
Klein
5541610-14 40-Pocket Organizer Tote
Klein
935RB Electrician's Level
Klein
1550-11 Pocket Knife, Carbon Steel, 2-1/4", Coping-Type Blade
Klein
68406 14 Piece Combination Wrench Set
Klein
D213-9NE-INS Side Cut Pliers, 9-5/8", Insulated, High Leverage
Klein
1006 Crimping/Cutting Tool For Terminals
Klein
1005-INS 10" Insulated Crimping/Cutting Tool
Klein
603-4 Phillips Screwdriver, #2
Klein
11057 Wire Stripper/Cutter, 20-30 AWG
Klein
K44 Screw-holding Scdr
Klein
HD213-9NE High Lev. Pliers, HD Side Cut, 9"
Klein
601-8 Cabinet Tip Screwdriver, 3/16"
Klein
D220-7 7-11/16" Diagonal Cutting Pliers, Heavy Duty
Klein
507-6 Adjustable Wrench, Extra-Capacity, 6-Inch
Milwaukee
48-28-1010 Bit Extension, 6-1/4"
Klein
86225 Tape Measure, Magnetic Dual End-Hook, Double-Sided, 25' *** Discontinued ***
Klein
MM700 Digital Multimeter, Auto-Ranging, 1000V
Klein
44136 Self-retracting Utility Knife
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Hubbell-Raco
2191 AC Cable Connector, 3/8", Squeeze Type, Non-Insulated, Zinc Die Cast
SYLVANIA
CF23EL/SPIRAL/827 Compact Fluorescent Lamp, Spiral, 23W, 2700K, Medium Base
SYLVANIA
LED14A19F85010YVRP LED Lamp, A19, 14W, 120V, 5000K, Frosted
Klein
D213-9NETP Side Cut Pliers, 9-3/8", High Leverage, Fish Tape Pulling
Klein
D502-10 Pump Pliers, 10", Max Jaw Opening 1-3/4", Plastic Yellow Handle
Milwaukee
2446-21XC M12 Cordless Grease Gun
Dottie
D40S 3-Piece Knockout Seal, 1-1/4", Steel
Klein
70591 9-Piece Hex Key Set
Leviton
CR20-I 20A Duplex Receptacle, 125V, 5-20R, Ivory, Side Wired, Spec Grade
Klein
P18 #1 Phillips Scdr
Klein
D502-6 6-1/2" Pump Pliers, Jaw Capacity: 7/8"
Klein
D502-12 Pump Pliers, 12-1/4", Max Jaw Opening 2-3/8", Plastic Yellow Handle
Klein
1001 All-Purpose Electrician’s Tool
nVent Hoffman
ASE12X12X6NK Pull Box 12" x 12" x 6"
Klein
70581 8-Piece Hex Key Set
Klein
601-7-INS 7" Insulated Screwdriver
Klein
600-4 Heavy Duty Screwdriver, Square Shank, 1/4"
Panduit
HST0.4-48-5Y Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black, Pack of 5
Klein
65512 1/2-Inch Drive Socket Wrench Set, 16-Piece
Klein
33532-INS Screwdriver Set, 1000V Insulated Slotted and Phillips, 2-Pc
Klein
647M 7-Piece Magnetic Nut Driver Set
Klein
D248-8 Diagonal Cutting Pliers, Angled Head, 8-1/16"
Klein
D203-8N Long-Nose Pliers, Heavy Duty, 8-7/16"
Eaton/Bussmann Series
LP-CC-3 Fuse, 3 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
SYLVANIA
FO32/841/ECO Fluorescent Lamp, Ecologic, T8, 48", 32W, 4100K
3M
88-SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
Allen-Bradley
872C-D10NP30-D4 Proximity Sensor, Inductive, 30mm, 10-30VDC, 3 Wire
Milwaukee
48-22-9408 3/8" Drive 28pc Ratchet & Socket Set- SAE
Milwaukee
48-22-6503 9" High-Leverage Lineman's Pliers
Milwaukee
48-22-6528 8" Angled Head Diagonal Cutting Pliers
Milwaukee
48-22-6501 8" Long Nose Pliers

Specifications

Color: Orange
Standards: California Proposition 65
Color: Orange
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)