Mini circuit breaker, QO, 30A, 1P, 120VAC, 10kA, 30mA grd fault B, bolt on mount, alarm switch

Item #: 399071

Cat #: QOB130EPD2100

UPC: 785901362821

to view pricing and more.
Mini circuit breaker, QO, 30A, 1 pole, 120VAC, 10kA, 30mA grd fault B, bolt on mount, alarm switch

Overview

Mini circuit breaker, QO, 30A, 1 pole, 120VAC, 10kA, 30mA grd fault B, bolt on mount, alarm switch

QO and QOB one, two, and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 1 pole QO circuit breaker is rated at 30A at 120VAC. This unit provides 10kA breaking capacity and is bolt on mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This product includes a 30mA ground fault B protection and a alarm switch. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.

Also known as: 785901362821, QOB130EPD2100

Specifications

Family / Style: QO
Poles: 1
Volts AC: 120/240
Amps: 30
Standards: California Proposition 65
Mounting: Bolt On
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Poles: 1
Amps: 30
Mounting: Bolt On