401 Clevis Hanger, EG, PG, 3" Pipe, 3.5" OD, 1/2" Rod

Item #: 399086

Cat #: 4010300EG

UPC: 782856365938

Sign In or Register to view pricing and more.
Documents & Guides
CDY 4010300EG CLEVIS3EGREPL P

Overview

CDY 4010300EG CLEVIS3EGREPL P

Pipe hanger with unthreaded hole and pivoting bottom; for use with non-insulated metal pipe.

Also known as: 782856365938, 4010300EG

Features & Benefits

  • Recommended for the suspension of stationary non-insulated pipe lines
  • Flared edges help prevent sharp surfaces from coming into contact with the pipe (1/2" to 2" pipe sizes)
  • Clevis bottom pivots to allow pipe to be fed from either direction
  • Conforms with Federal Specification WW-H-171 (Type 1), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

Specifications

Diameter: 3 in
Material: Steel
Finish: Electrogalvanized
Diameter: 3 in
Finish: Electrogalvanized
Material: Steel