Flat Cable Mount, #6 Screw (M3), 1" (25.

Item #: 399146

Cat #: FCM1-S6-C14

UPC: 074983593521

to view pricing and more.
Latching flat cable mount, #6 screw (M3), 1" (25.4mm) cable width, gray, standard package.

Overview

Latching flat cable mount, #6 screw (M3), 1" (25.4mm) cable width, gray, standard package.
Also known as: 074983593521, FCM1-S6-C14

Specifications

Color: Gray
Material: Nylon
Length: 2.900 in
Width: 1.050 in
Mounting: # 6 Screw
Color: Gray
Length: 2.900 in
Mounting: # 6 Screw
Material: Nylon
Width: 1.050 in