Compression Lug, Copper, 1-Hole

Item #: 399191

Cat #: LCAN4-14-L

UPC: 074983603305

to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, Narrow Tongue, #4 — #3 AWG STR, #2 AWG SOL Wire, 1/4" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, Narrow Tongue, #4 — #3 AWG STR, #2 AWG SOL Wire, 1/4" Stud Hole
Also known as: 074983603305, LCAN4-14-L

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Stud Size: 1/4 in
Material: Copper
Mounting: 1-Hole
Color: Gray
Stud Size: 1/4 in