
Wallpack, PS Metal Halide, 100W, 120-277V, Dark Bronze
Item #: 39920
Cat #: WGH-100H
UPC: 785988465859
Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, Pulse Start Metal Halide, 100 Watt, 120-277 Volt, Width: 8-1/2 inch, Color: Dark Bronze, Lamp Included
Overview
Wallpack, Pulse Start Metal Halide, 100 Watt, 120-277 Volt, Width: 8-1/2 inch, Color: Dark Bronze, Lamp Included
Also known as: 785988465859, WGH-100H
Specifications
| Color: | Dark Bronze |
| Wattage: | 100 |
| Diameter: | 8 1/2 in |
| Light Technology: | HID |
| Volts AC Range: | 120 - 277 |
| Color: | Dark Bronze |
| Diameter: | 8 1/2 in |
| Volts AC Range: | 120 - 277 |
| Wattage: | 100 |
| Light Technology: | HID |