Toggle Dimmer, 600W, Locator Light, ToggleTouch, Brow

Item #: 399200
Cat #: TGI06-1LB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Dimmer, 600W, Locator Light, ToggleTouch, BrowToggle Touch Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Digital, LED Locator Light, Color: Brown.

Overview

Toggle Dimmer, 600W, Locator Light, ToggleTouch, BrowToggle Touch Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Digital, LED Locator Light, Color: Brown.
Also known as: TGI06-1LB

Specifications

Type: 3-Way, Halogen, Locator Light, Preset, Single-Pole, Toggle, Digital
Color: Brown
Wattage: 600
Volts AC: 120
Type: 3-Way, Halogen, Locator Light, Preset, Single-Pole, Toggle, Digital
Wattage: 600
Color: Brown
Volts AC: 120

Customer Reviews

No reviews for this product
(0)