350 MCM Aluminum Compression Lug

Item #: 39922

Cat #: ACL-350

UPC: 783669000160

to view pricing and more.
Documents & Guides
Aluminum Compression Lug, Wire Size: 350 MCM, Long Barrel, 1-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.

Overview

Aluminum Compression Lug, Wire Size: 350 MCM, Long Barrel, 1-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.
Also known as: 783669000160, ACL-350

Specifications

Color: Brown
Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 350
Stud Size: 1/2 in
Color: Brown
Material: Aluminum
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 350