Cadweld Plus Welding Material, F33, CA15PLUSF33

Item #: 399251

Cat #: CA15PLUSF33

UPC: 782856512929

Sign In or Register to view pricing and more.
Documents & Guides
weld metal primarily used in cathodic protection applications on cable to steel or stainless steel. The color code for CA15PLUSF33 is black.

Overview

weld metal primarily used in cathodic protection applications on cable to steel or stainless steel. The color code for CA15PLUSF33 is black.

nVent ERICO Cadweld weld metal primarily used in cathodic protection applications on cable to steel or stainless steel.

Also known as: 782856512929, CA15PLUSF33

Features & Benefits

  • Mixture consists mainly of copper oxide and aluminum
  • Primarily used in cathodic protection applications on cable to steel or stainless steel
  • Integrated welding material package
  • Color coding by size for easy identification
  • Electronic ignition
  • No starting material required
  • Non-explosive
  • Not subject to spontaneous ignition
  • See specific nVent ERICO Cadweld connection details to determine welding material requirements

Specifications

Color: Black
Standards: California Proposition 65, Build America Buy America Compliant
Material: Copper Oxide
Color: Black
Material: Copper Oxide
Standards: California Proposition 65, Build America Buy America Compliant