Push button head, Harmony XB5, plastic, flush, red, 22mm, spring return, marked STOP

Item #: 399264

Cat #: ZB5AA434

UPC: 389110904706

to view pricing and more.
Push button head, Harmony XB5, plastic, flush, red, 22mm, spring return, marked STOP

Overview

Push button head, Harmony XB5, plastic, flush, red, 22mm, spring return, marked STOP

This Harmony XB5, flush red button head operates with a spring return mechanism. It is marked with a "STOP" lettering. This button head provides an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible complete push-button units and contact blocks via snap-fit assembly. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Also known as: 389110904706, ZB5AA434

Specifications

Standards: California Proposition 65
Standards: California Proposition 65