Head for illuminated push button, XB4, metal, green flush, 22mm, spring return, white marked ON

Item #: 399349

Cat #: ZB4BA341

UPC: 389110887542

to view pricing and more.
Head for illuminated push button, Harmony XB4, metal, green flush, 22mm, spring return, white marked ON

Overview

Head for illuminated push button, Harmony XB4, metal, green flush, 22mm, spring return, white marked ON

This Harmony XB4, flush green button head operates with a spring return / impulse mechanism. This button head provides an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to clear color and marking. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Also known as: 389110887542, ZB4BA341

Specifications

Standards: California Proposition 65
Standards: California Proposition 65