Selector Switch, 3 Position, Maintained, Black Lever, 2NO Contacts

Item #: 399380
Cat #: XB4BJ33
UPC: 785901380696
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Maintained, 22 mm, Black Lever, Chrome Body, 10 Amp, 600 Volt AC, 2 Normally Open, Contacts

Overview

Selector Switch, 3 Position, Maintained, 22 mm, Black Lever, Chrome Body, 10 Amp, 600 Volt AC, 2 Normally Open, Contacts
Also known as: 785901380696, XB4BJ33

Specifications

Mounting: Panel
Poles: 2
Amps: 10
Size: 22.5 mm
Color: Black
Material: Chrome
Volts AC: 600
Type: 3 Position, Selector Switch, 3 Position, 3 Position
Standards: California Proposition 65
Mounting: Panel
Amps: 10
Color: Black
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Size: 22.5 mm
Material: Chrome
Type: 3 Position, Selector Switch, 3 Position, 3 Position

Customer Reviews

No reviews for this product
(0)