Safety Switch, Replacement Load Base, 30A, 600VAC, Fusible

Item #: 399451

Cat #: HBB612

UPC: 783643174368

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Safety Switch, Replacement Load Base, 30 Amp, 600 Volt AC, Fusible

Overview

Safety Switch, Replacement Load Base, 30 Amp, 600 Volt AC, Fusible
Also known as: 783643174368, HBB612

Specifications

Mounting: Device
Amps: 30
Volts AC: 600
Type: Load Base
Mounting: Device
Volts AC: 600
Amps: 30
Type: Load Base