Safety Switch, Replacement Line Base, 30A, 600VAC, Fusible

Item #: 399453

Cat #: HFB612

UPC: 783643174436

to view pricing and more.
Safety Switch, Replacement Line Base, 30 Amp, 600 Volt AC, Fusible

Overview

Safety Switch, Replacement Line Base, 30 Amp, 600 Volt AC, Fusible
Also known as: 783643174436, HFB612

Specifications

Mounting: Device
Amps: 30
Volts AC: 600
Type: Line Base
Mounting: Device
Volts AC: 600
Amps: 30
Type: Line Base