Head for illuminated selector switch, XB4, metal, white handle, 22mm, universal LED, 2 positions

Item #: 399457

Cat #: ZB4BK1433

UPC: 389110890481

to view pricing and more.
Head for illuminated selector switch, Harmony XB4, metal, white handle, 22mm, universal LED, 2 positions, spring return

Overview

Head for illuminated selector switch, Harmony XB4, metal, white handle, 22mm, universal LED, 2 positions, spring return

This Harmony XB4, illuminated green selector switch head for integral LED with standard handle has 2 positions, operates with spring return from right to left mechanism. This illuminated switch head for integral LED provides an ergonomic interface for controlling your machines. It is supplied with standard handle and can easily be installed on compatible selector switch units. It provides a clear help in setting your machines in various operating modes, even in darker control rooms, and with a clear visual feedback. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Also known as: 389110890481, ZB4BK1433

Specifications

Standards: California Proposition 65
Standards: California Proposition 65