Pilot light, Harmony XB5, plastic, orange, 22mm, plain lens for BA9s bulb, lt 250V

Item #: 399525

Cat #: XB5AV65

UPC: 389110903990

to view pricing and more.
Pilot light, Harmony XB5, plastic, orange, 22mm, plain lens for BA9s bulb, lt 250V

Overview

Pilot light, Harmony XB5, plastic, orange, 22mm, plain lens for BA9s bulb, lt 250V

This Harmony XB5, plain lens modular orange pilot light does not include bulb and is supplied with 250V AC, uses BA9s base and has screw-clamp terminals. This pilot light, designed to last without maintenance for a bright indicator of process and machine operations, is easily installed into a standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting BA9s base illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66/IP67/IP69/IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.

Also known as: 389110903990, XB5AV65

Specifications

Standards: California Proposition 65
Standards: California Proposition 65