Latching Wire Clip, Adh., .50" (12.7mm)

Item #: 399528

Cat #: LWC50-A-L20

UPC: 074983710027

to view pricing and more.
Adhesive backed latching wire clip, .50" (12.7mm) bundle, black.

Overview

Adhesive backed latching wire clip, .50" (12.7mm) bundle, black.
Also known as: 074983710027, LWC50-A-L20

Specifications

Color: Black
Diameter: 0.500 in
Mounting: Adhesive
Material: Nylon
Color: Black
Mounting: Adhesive
Diameter: 0.500 in
Material: Nylon