Latching Wire Clip, Adh., .19" (4.8mm)

Item #: 399530

Cat #: LWC19-A-C20

UPC: 074983710171

to view pricing and more.
Documents & Guides
Adhesive backed latching wire clip, .19" (4.8mm) bundle, black.

Overview

Adhesive backed latching wire clip, .19" (4.8mm) bundle, black.
Also known as: 074983710171, LWC19-A-C20

Specifications

Color: Black
Diameter: 0.190 in
Mounting: Adhesive
Material: Nylon
Color: Black
Mounting: Adhesive
Diameter: 0.190 in
Material: Nylon