Latching Wire Clip, Adh., .25" (6.4mm)

Item #: 399531

Cat #: LWC25-A-C20

UPC: 074983710195

to view pricing and more.
Documents & Guides
Adhesive backed latching wire clip, .25" (6.4mm) bundle, black.

Overview

Adhesive backed latching wire clip, .25" (6.4mm) bundle, black.
Also known as: 074983710195, LWC25-A-C20

Specifications

Diameter: 0.250 in
Color: Black
Mounting: Adhesive
Material: Nylon
Diameter: 0.250 in
Mounting: Adhesive
Color: Black
Material: Nylon