Cable Snap Clip, 5/16"–1/2" Flange, 0.984"–1.26" OD

Item #: 399546

Cat #: SC8G

UPC: 782856798408

to view pricing and more.
Documents & Guides
Sc8g 5/16-1/2 Flange .968-1.250 Cable Clips

Overview

Sc8g 5/16-1/2 Flange .968-1.250 Cable Clips

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856798408, SC8G

Features & Benefits

  • Clip snaps on flange and cable snaps into clip

Specifications

Diameter: 25 in
Material: Spring Steel
Finish: Plated
Diameter: 25 in
Finish: Plated
Material: Spring Steel