MV E-Rated Fuse 5500VAC 100A Series: DCB Visual Indicator

Item #: 399649

Cat #: 9F62DCB100

UPC: 782001395704

to view pricing and more.
Medium Voltage E-Rated Fuse 5500VAC 100A Ferrule, Series: DCB Visual Indicator Amp-Trap®

Overview

Medium Voltage E-Rated Fuse 5500VAC 100A Ferrule, Series: DCB Visual Indicator Amp-Trap®

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.

Also known as: 782001395704, 9F62DCB100

Specifications

Amps: 100
Type: Fuse, Transformer Protection
Mounting: Ferrule
Class: EJO-1
Amps: 100
Mounting: Ferrule
Type: Fuse, Transformer Protection
Class: EJO-1