Pico (M8), Female, Straight, 3-Pin, PUR Cable, Yellow, Unshielded

Item #: 39969

Cat #: 889P-F3UB-5

UPC: 662073086239

to view pricing and more.
Documents & Guides
Pico (M8), Female, Straight, 3-Pin, PUR Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 5 meter (16.4 feet)

Overview

Pico (M8), Female, Straight, 3-Pin, PUR Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 5 meter (16.4 feet)
Also known as: 662073086239, 889P-F3UB-5

Specifications

Gender: Female
Length: 5 m
Amps: 4
Volts AC: 60
Volts DC: 75
IP/NEMA Rating: IP67
Color: Yellow
Pins: 3
Material: PUR
Gender: Female
Amps: 4
Volts DC: 75
Color: Yellow
Material: PUR
Length: 5 m
Volts AC: 60
IP/NEMA Rating: IP67
Pins: 3