Industrial control transformer, Type TF, 1PH, 350VA, 208/230/460V primary, 115V secondary, 50/60Hz

Item #: 399750

Cat #: 9070TF350D20

UPC: 785901398035

to view pricing and more.
Industrial control transformer, Type TF, 1 phase, 350VA, 208/230/460V primary, 115V secondary, 50/60Hz *** Discontinued ***

Overview

Industrial control transformer, Type TF, 1 phase, 350VA, 208/230/460V primary, 115V secondary, 50/60Hz *** Discontinued ***

The Square D™ by Schneider Electric Type TF Industrial Control Transformers provide factory installed overcurrent protection fuse blocks (two primary and one secondary). The stacked fuse blocks maintain Type T's small footprint and features while providing overcurrent protection. These transformers use low impedance windings to handle higher inrush current and still regulate voltage. This Type TF is a single phase 350VA transformer designed for 208/230/460VAC primary with a 115VAC secondary. It is compliant with UL and CSA standards verified by third party UL carrying the cUL and UL labels.

Also known as: 785901398035, 9070TF350D20

Specifications

Standards: California Proposition 65
Standards: California Proposition 65