Breaker, Molded Case, 20A, 1P, 277VAC, 125VDC, B Phase

Item #: 39977

Cat #: FA14020B

UPC: 785901648857

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 20A, 1P, 277VAC, 125VDC, B PhaseBreaker, Molded Case, 20 Amp, 1-Pole, 277 Volt AC, 125 Volt DC, B Phase

Overview

Breaker, Molded Case, 20A, 1P, 277VAC, 125VDC, B PhaseBreaker, Molded Case, 20 Amp, 1-Pole, 277 Volt AC, 125 Volt DC, B Phase
Also known as: 785901648857, FA14020B

Specifications

Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Volts AC: 277
Amps: 20
Volts DC: 125
Poles: 1