ROD TO BM HANGER, 5/16" TO 1/2" FLANGE, 3/8" THREADED ROD

Item #: 399778

Cat #: BH6-E-5-8

UPC: 781011190651

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series all threaded rod and drop wire supports, Hangers, Flange, 1" Height, 1" Length, 1" Width, 0.065lbs, Rod to beam hangers, .31" Min mount size, .5" Max mount size, 0.38" rod size, 160 lbs load capacity

Overview

Eaton B-Line series all threaded rod and drop wire supports, Hangers, Flange, 1" Height, 1" Length, 1" Width, 0.065lbs, Rod to beam hangers, .31" Min mount size, .5" Max mount size, 0.38" rod size, 160 lbs load capacity

Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.

Also known as: 781011190651, BH6-E-5-8

Specifications

No Specifications Available