Double Loop Tie, 14.4L (366mm), Light-He

Item #: 399837

Cat #: PLB4H-TL30

UPC: 074983776641

Sign In or Register to view pricing and more.
Pan-Ty® double loop cable tie, light-heavy cross section, 14.7 (373mm) length, heat stabilized nylon 6.6, black.

Overview

Pan-Ty® double loop cable tie, light-heavy cross section, 14.7 (373mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983776641, PLB4H-TL30

Specifications

Color: Black
Material: Nylon
Length: 14.400 in
Color: Black
Length: 14.400 in
Material: Nylon