Comb. Wallplate, 3-Gang, (1) Toggle, (2) Duplex, Stainless Steel

Item #: 399843

Cat #: 84047-40

UPC: 078477309483

Sign In or Register to view pricing and more.
Documents & Guides
3-gang 1-toggle 2-duplex Device Combination Wallplate, Standard Size, 302 Stainless Steel, Device Mount, - Stainless Steel

Overview

3-gang 1-toggle 2-duplex Device Combination Wallplate, Standard Size, 302 Stainless Steel, Device Mount, - Stainless Steel

3-Gang 1-Toggle 2-Duplex Device Combination Wallplate, Device Mount, Stainless Steel

Also known as: 078477309483, 84047-40

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Gangs: 3
Mounting: Device
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Material: Stainless Steel
Gangs: 3
Size: Standard
Color: Stainless