D-Ring,VERT,5.7inx3.0in,BLK,EA

Item #: 399868
Cat #: CMVDR2
UPC: 074983782994
Sign In or Register to view pricing and more.
Documents & Guides
Panduit Vertical D-Rings, part of the Panduit Open-Access« Cable Management System, can be mounted to any standard rack to create a flexible, safe and accessible vertical pathway. Thanks to a flexible material, the entire bundle can be uninstalled, adjusted and reinstalled without unbundling cables. Black, 1pc, Width 83.8 mm.

Overview

Panduit Vertical D-Rings, part of the Panduit Open-Access« Cable Management System, can be mounted to any standard rack to create a flexible, safe and accessible vertical pathway. Thanks to a flexible material, the entire bundle can be uninstalled, adjusted and reinstalled without unbundling cables. Black, 1pc, Width 83.8 mm.
Also known as: 074983782994, CMVDR2

Specifications

Material: Polycarbonate
Mounting: Rack, Vertical
Color: Black
Type: D-Ring
Material: Polycarbonate
Color: Black
Mounting: Rack, Vertical
Type: D-Ring

Customer Reviews

No reviews for this product
(0)