Fitting and Cover, Inside Vertical 90o

Item #: 399876

Cat #: FRIVRA6X4YL

UPC: 074983784462

to view pricing and more.
Attaches to 6x4 channel and/or fittings to create a 90° upward angle from a straight horizontal run. Used with outside vertical 90° angle fitting FROVRA6X4YL to change level of a straight horizontal run. Includes split cover.

Overview

Attaches to 6x4 channel and/or fittings to create a 90° upward angle from a straight horizontal run. Used with outside vertical 90° angle fitting FROVRA6X4YL to change level of a straight horizontal run. Includes split cover.
Also known as: 074983784462, FRIVRA6X4YL

Specifications

Height: 4 in
Material: PVC
Width: 6 in
Angle: 90°
Color: Yellow
Family / Style: FiberRunner®
Type: 90° Vertical Inside
Height: 4 in
Width: 6 in
Color: Yellow
Type: 90° Vertical Inside
Material: PVC
Angle: 90°
Family / Style: FiberRunner®