This product may not be available in all locations.
2
more

Meter Pak, 2 Socket, 200A, 5 Jaw, 400A Bus, Ringless, 240VAC
Item #: 399966
Cat #: MPH42200
UPC: 785901410508
to view pricing and more.
Documents & Guides
Meter Pak, 2 Socket, 200 Amp, 5 Jaw, 400 Amp Bus, Ringless, 240 Volt AC, Horn Bypass, NEMA 3R, 1-Phase, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Meter Pak, 2 Socket, 200 Amp, 5 Jaw, 400 Amp Bus, Ringless, 240 Volt AC, Horn Bypass, NEMA 3R, 1-Phase, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 785901410508, MPH42200
Specifications
| Amps: | 200, 400 |
| Poles: | 2 |
| Mounting: | Surface |
| Phase: | 1 |
| Sockets: | 2 |
| Jaws: | 4 |
| Volts AC: | 240 |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 200, 400 |
| Mounting: | Surface |
| Sockets: | 2 |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 2 |
| Phase: | 1 |
| Jaws: | 4 |
| Standards: | California Proposition 65 |