Ceiling Fan/Light, Incandescent, 80 CFM

Item #: 39999

Cat #: HD80L

UPC: 026715052851

to view pricing and more.
Ceiling Fan with Light, Heavy Duty, CFM: 80, Sones: 4.0, Duct Size: 4", 100W Max Bulb (Incandescent), Color: White .

Overview

Ceiling Fan with Light, Heavy Duty, CFM: 80, Sones: 4.0, Duct Size: 4", 100W Max Bulb (Incandescent), Color: White .

Broan® creates a heavy-duty ventilation fan that is built to last in applications that are too much for a typical residential product. At 80 CFM and 2.5 sones, this bath fan light combo allows for consumers to properly ventilate rooms to prevent mold and mildew from forming. And a broad spectrum of AMCA and HVI certified performance ratings means there's an HD Series Fan or Fan/Light that's just right for your next light-commercial or institutional application.

Also known as: 026715052851, HD80L

Specifications

CFM: 80
Color: White
Sones: 4, 2.500
CFM: 80
Sones: 4, 2.500
Color: White