
CHNL, 1 5/8" X 1 5/8", 7/8" K-OUTS, 12 GA, 120", GN
Item #: 400015
Cat #: B22KO6-120GRN
UPC: 781011212209
to view pricing and more.
Documents & Guides
Eaton B-Line series Deep Strut channel, 1.62" H x 120" L x 1.62" W, Steel, DURA GREEN, K06, 12 Gauge
Overview
Eaton B-Line series Deep Strut channel, 1.62" H x 120" L x 1.62" W, Steel, DURA GREEN, K06, 12 Gauge
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011212209, B22KO6-120GRN
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Green Painted |
| Material: | Steel |
| Width: | 1-5/8 in |