
Deep Strut - Elongated Holes, Stainless Steel 316, 1-5/8" x 1-5/8" x 10'
Item #: 400024
Cat #: B22SH-120SS6
UPC: 781011213213
to view pricing and more.
Documents & Guides
Deep Strut - 9/16" x 1-1/8" Elongated Holes, 2" Centers, Stainless Steel 316, Size: 1-5/8" Wide, 1-5/8" High, 10' Long
Overview
Deep Strut - 9/16" x 1-1/8" Elongated Holes, 2" Centers, Stainless Steel 316, Size: 1-5/8" Wide, 1-5/8" High, 10' Long
Eaton B-Line strut systems provide an economical solution for electrical, mechanical and industrial support with an unlimited variety of applications in the construction industry.
Also known as: 781011213213, B22SH-120SS6
Specifications
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Material: | 316 Stainless Steel |
| Height: | 1 5/8 in |
| Width: | 1-5/8 in |
| Length: | 10 ft |
| Material: | 316 Stainless Steel |