Limit switch, Limit switches XC Standard, XC1AC, reinforced roller lever, 1C/O

Item #: 400053

Cat #: XC1AC117

UPC: 785901417583

Sign In or Register to view pricing and more.
Documents & Guides
Limit switch, Limit switches XC Standard, XC1AC, reinforced roller lever, 1C/O

Overview

Limit switch, Limit switches XC Standard, XC1AC, reinforced roller lever, 1C/O

This product is part of the XC Special range, an offer of limit switches. This limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 change over, slow-break contacts without positive opening operation and provides switch actuation by 30° cam. It has a spring return metal reinforced roller lever and supports lateral approach in 2 directions. The movement of limit switch operating head is linear. It is furnished with screw clamp terminals for electrical connection and 3 entry tapped for PG13.5 cable gland. It is an IP65 rated product. It is a switch with a conventional enclosed thermal current of 10A. It offers long mechanical and electrical life, the mechanical durability is about 10 million operating cycles and electrical durability is 1 million operating cycles. This limit switch has a fixed type body which is made of metal. Its dimensions are 77mm (Width) x 44mm (Depth) x 139mm (Height) and weighs 0.595kg. It is suitable for hoisting and material handling applications. This product is certified by CSA. It meets IEC 60337-1, IEC 60947-5-1, CSA C22.2 No 14, VDE 0660-200 and EN 60947-5-1 standards. Special format limit switches for severe environments.

Also known as: 785901417583, XC1AC117

Specifications

Standards: California Proposition 65
Standards: California Proposition 65