
Deep Strut - Elongated Holes, Steel, Green, 1-5/8" x 1-5/8" x 10'
Item #: 400059
Cat #: B24SH-120GRN
UPC: 781011222208
to view pricing and more.
Documents & Guides
Deep Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Green, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 14 Gauge
Overview
Deep Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Green, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 14 Gauge
Also known as: 781011222208, B24SH-120GRN
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Green Painted |
| Material: | Steel |
| Width: | 1-5/8 in |