
Shallow Strut, 13/16" x 1 5/8" x 10', Slotted Holes, Hot Dip Galvanized
Item #: 400096
Cat #: B54SH-120HDG
UPC: 781011257095
to view pricing and more.
Documents & Guides
Shallow Strut, 13/16-IN. x 1 5/8-IN., 9/16-IN. x 7/8-IN. SLOTTED HOLES, 14 GA., 120-IN, Steel, Hot Dip Galvanized
Overview
Shallow Strut, 13/16-IN. x 1 5/8-IN., 9/16-IN. x 7/8-IN. SLOTTED HOLES, 14 GA., 120-IN, Steel, Hot Dip Galvanized
Unistrut Channel is a standardized formed structural system used in the construction and electrical industries for light structural support, often for supporting wiring, plumbing, or mechanical components such as air conditioning or ventilation systems.
Also known as: 781011257095, B54SH-120HDG
Specifications
| Height: | 13/16 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Hot Dipped Galvanized |
| Height: | 13/16 in |
| Length: | 10 ft |
| Finish: | Hot Dipped Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |