BREAKER NGB 3P 25A

Item #: 400098

Cat #: NGB3B025

UPC: 783643553415

to view pricing and more.
Documents & Guides
ITE NGB3B025 BREAKER NGB 3P 25A

Overview

ITE NGB3B025 BREAKER NGB 3P 25A
Also known as: 783643553415, NGB3B025

Specifications

Poles: 3
Amps: 25
Interrupt Rating AC: 14 kA
Poles: 3
Interrupt Rating AC: 14 kA
Amps: 25