MOLDED CASE CIRCUIT BREAKER 600V 150A

Item #: 400123

Cat #: HLA36150

UPC: 785901422334

to view pricing and more.

Overview

SQUARE D HLA36150 150A/600V
Also known as: 785901422334, HLA36150

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 150
Standards: California Proposition 65
Interrupt Rating AC: 50 kA