Cable Tray, Straight Section Barrier, 6" H x 120' Long

Item #: 400138

Cat #: 75A-120

UPC: 781011295370

to view pricing and more.
Documents & Guides
Cable Tray Fitting, Straight Section Barrier, Screw, Aluminum, 6 H x 120 L in, #10 x 1/2 in Thread, 6 in. H, 120 in L

Overview

Cable Tray Fitting, Straight Section Barrier, Screw, Aluminum, 6 H x 120 L in, #10 x 1/2 in Thread, 6 in. H, 120 in L

Furnished with four #10 x 1/2" plated self-drilling screws and a 99-9982 Barrier Strip Splice.

Also known as: 781011295370, 75A-120

Specifications

Length: 10 ft
Material: Aluminum
Length: 10 ft
Material: Aluminum