This product has been discontinued.
This product may not be available in all locations.
Beacon, Type: Incandescent/Rotating, 120VAC, 1.75A, Pipe Mount 1"
Item #:
400170
Cat #:
371-120A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Beacon, Type: Incandescent/Rotating, 120 Volt AC, 1.75 Amp, Pipe Mount 1 Inch, Amber, Non-Metallic
Overview
Beacon, Type: Incandescent/Rotating, 120 Volt AC, 1.75 Amp, Pipe Mount 1 Inch, Amber, Non-Metallic
Also known as: 371-120A
Specifications
Color: | Amber |
Volts AC: | 120 |
Amps: | 1.750 |
Material: | Aluminum |
Color: | Amber |
Amps: | 1.750 |
Volts AC: | 120 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)