BARRIER, VERTICAL

Item #: 400194

Cat #: 75A-45VO12

UPC: 781011412104

to view pricing and more.
Documents & Guides
No Documents Available
BLN 75A-45VO12 BARRIER, VERTICAL

Overview

BLN 75A-45VO12 BARRIER, VERTICAL
Also known as: 781011412104, 75A-45VO12

Specifications

Angle: 45°
Material: Aluminum
Angle: 45°
Material: Aluminum